Abbotsford
grn01557ma

GREENLEE 0155-7MA 295.2" Greenlee Power Double Sided Return Tape Measure

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0155-7MA

Description

Power-return tape measures.

Specifications

Brand Name Greenlee Item Name Tape Measure
Type Dual Blade Length 7.5 ft
Blade Width 1 in Measuring System Metric
Standout 6 ft Rewind Type Power Return
Case Material Tough ABS UPC 783310124771

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok