Abbotsford
kln86225

KLEIN TOOLS 25 ft Double Hook Magnetic Tape Measure

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:86225

Description

Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A magnetic double hook has a center top portion for hanging onto conduit right side up and upside down, while a 1-1/4 inch flared hook was designed specifically to pass-through 1-3/8 inch holes drilled for 1 inch conduit. This large magnet profile attaches to steel and along EMT conduit. A sealed tape brake panel is large enough to allow 2-3 fingers to operate at once for safe retraction, and keeps water and dirt out to prevent tape blade rust and degradation. The high impact rugged rubberized industrial design offers a better grip and stands up to any task the jobsite demands.PRODUCT FEATURES:- Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch- Dual angle magnetic hooks attach to conduit and steel studs- Heavy-duty nylon-coating protects blade printing- Retraction speed brake controls blade speed and protects fingers from touching blade- Blade printed Conduit Bending Table helps calculate offsets and saddles- Super-sized back clip holds securely to wide belts and extends deep into pockets- Up to 9-1/2 ft. stand-out- U.S. Patent Pending

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Double-Sided Blade Length 25 ft
Blade Material Steel Graduations 1/16 in
Measuring System SAE Rewind Type Automatic
Hook Type Double Case Material ABS
Case Color Orange UPC 926448622508

Packages

1 - UNIT - 1