![kln90825](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12633404.jpg?preset=medium)
KLEIN TOOLS 25 ft x 1 inch Double-Sided Power-Return STEEL Rule
Description
PRODUCT FEATURES:- Double-sided rule for easy reading of elevation, flat surface, and pipe conduit measurements.*- Comfortable, non-slip rubber grip for easy gripping of case.- Thick rubber grip protects case against fall impacts.- Eye-catching blue case for quick identification in work areas and tool bags.- Oversized, bold black numbers (first 11 inches) for easy reading*, 16" (406 mm) and 19" (485 mm) red stud markings.
Specifications
Brand Name | Klein Tools | Item Name | Tape Measure |
Blade Length | 25 ft | Blade Material | Steel |
Measuring System | SAE | Blade Color/Finish | Nylon |
Markings | 16 in Stud and 19.2 in Truss | Locking Type | Rubberized Lock Button |
Hook Type | Single | Case Type | Impact Absorbing |
Includes | Belt Clip | UPC | 926449302560 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |