![kln91625re](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12633737.jpg?preset=medium)
KLEIN TOOLS 1 inch x 25 ft Blade Power-Return Tape Rule with Magnetic Tip
Description
1" wide, nylon-coated, hardened steel blade is abrasion resistant and is graduated in 16ths. High-visibility orange case is protected by a thick, non-slip rubber jacket, which features a shock absorbing tip guard. The triple-riveted end hook has a reinforced blade tip with two rare earth magnets. Two-step lock button has two settings - the first step slows blade retraction, while the second step securely holds the blade in place. Comes complete with steel belt clip.
Specifications
Brand Name | Klein Tools | Item Name | Tape Measure |
Type | Magnetic | Blade Length | 25 ft |
Blade Width | 1 in | Blade Material | Nylon Coated Steel |
Graduations | 1/16 in Top, Bottom | Measuring System | SAE |
Rewind Type | Power Return | Locking Type | Double Sided |
Hook Type | Single | Case Type | Closed |
Case Material | Steel | Case Color | Black/Orange |
UPC | 926449312538 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |