![kln91875mere](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12631928.jpg?preset=medium)
KLEIN TOOLS 918-7.5ME-RE 1 inch x 75 mtr Measuring Tape Magnetic Dual-End Hook
Description
Power-Return steel rules – magnetic dual-end hook, double-sided blade with 25' (7.5 m) length, 25 mm (1) width and .90 lbs. weight.
Specifications
Brand Name | Klein Tools | Item Name | Measuring Tape |
Type | Magnetic, Double-Sided, Power-Return | Blade Length | 25 ft |
Blade Width | 1 in | Blade Material | Steel |
Graduations | 1/16 in | Measuring System | Imperial |
Blade Color/Finish | Black | Markings | 16 in Stud |
Standout | 8 ft | Rewind Type | Automatic/Power Return |
Locking Type | Positive | Hook Type | Riveted/Dual End |
Case Type | Closed | Case Color | Black/Orange |
UPC | 092644860881 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |