Abbotsford
kln9125

KLEIN TOOLS 25 ft Single Hook Tape Measure

Price $30.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:9125

Description

Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake.PRODUCT FEATURES:- Tape Measure with 13-Foot standout of wide, tough and durable blade - Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch - Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life - Retraction speed brake controls blade speed and protects fingers from touching blade - The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands - Single hook attaches easily to studs, conduit, pipes, etc. - Metal belt-clip securely holds tape measure to belts, pockets, or pouches - US Patent D803711


Tape Measure with 16-Foot Reach (standout plus estimated extension of typical user) and a 13-Foot Standout

Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch

Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life

Retraction speed brake controls blade speed and protects fingers from touching blade

The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands

Single hook attaches easily to studs, conduit, pipes, etc.

Metal belt-clip securely holds tape measure to belts, pockets, or pouches

Integrated tether hole for use at height

US Patent D803711

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Double-Sided Single Non-Magnetic Hook Blade Length 25 ft
Blade Width 2.35 in Blade Thickness 3.43 in
Blade Material Steel Graduations 1/16 in
Measuring System SAE Blade Color/Finish Nylon Coating
Standout 13 ft Rewind Type Automatic
Hook Type Single Case Type Closed
Case Material PC-ABS with TPR Overmolding Case Color Orange/Black
Application Linear Measurement UPC 092644692673

Packages

1 - UNIT - 1 6 - UNIT - 6