Abbotsford
kln93225

KLEIN TOOLS 25 ft Magnetic Double Hook Tape Measure

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:93225

Description

Klein Tool's Magnetic Tape Measures have the innovative high-quality features to make the job easier and more efficient. Large end hooks with Rare Earth magnets are 5x stronger. Horizontal and vertical standout makes for easy one-person measurements.PRODUCT FEATURES:- Rare earth magnetic double end hook - First 11'' (279 mm) has oversized, bold numbers. - Easy-read fractional scale. - Double-sided rule for measurement while using against wall, ceiling or conduit. - Horizontal and vertical standout for easy one person measurements. - Shock and impact resistant case. - Steel belt clip for convenience. - Nylon-coated hardened steel blade resists abrasion and wear for long life. - Built-in shock absorber to protect blade tip. - True zero feature for accurate inside and outside measuring. - Durable steel belt clip for convenience. - Multi-riveted end hook with bottom blade protector reinforces the blade tip and provides maximum pull-out strength.

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Double-Sided Measuring System SAE
Graduations 1/16 in Standout 8 ft
Locking Type Slide Case Type Closed
UPC 926449322506

Packages

1 - UNIT - 1 12 - UNIT - 12