
IDEAL INDUSTRIES 35-242M 7.5mx1 inch Auto-Lock Tape Measure
Description
Automatic blade lock measuring double-sided tape. Dual-marked metric/imperial Auto-Lockā¢ Tape Measure- 7.5m. Automatic blade lock: blade automatically stays out when extended. Convenient push button allows smooth blade retraction. Used easily in either hand. Built-in rubber bumper protects blade end. Ergonomically designed case for optimum comfort.
Specifications
Brand Name | Ideal | Item Name | Tape Measure |
Type | Double-Sided | Blade Length | 7.5 m |
Blade Width | 1 in | Blade Material | Rubber |
Measuring System | SAE/Metric | Rewind Type | Automatic |
Locking Type | Automatic | Case Type | Ergonomic |
Case Material | Rubber | UPC | 783250588985 |
Packages
1 - UNIT - 1 |