![mil48220116](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223758951.jpg?preset=medium)
MILWAUKEE TOOL 16 ft Compact Magnetic Tape Measure
Description
Milwaukee's Compact Magnetic Tape Measures have up to 9’ of standout and a magnet that easily adheres to EMT & steel studs for ease of use. Built with nylon blade protection and a 5-point reinforced frame, these measuring tapes are wear and impact resistant. For increased productivity on the job site, the tape measures feature double sided printing with blue print scale allowing you to easily read and transfer measurements. The magnetic tip tape measures also feature a finger stop, which protects your finger and gives control during blade retraction.
Specifications
Brand Name | Milwaukee | Item Name | Tape Measure with Finger Stop |
Type | Magnetic, Premium, Dual-Sided | Blade Length | 16 ft |
Blade Width | 1-1/16 in | Blade Material | Steel |
Graduations | 1/16 in | Measuring System | SAE |
Blade Color/Finish | Yellow/Nylon Coating | Markings | Stud |
Standout | 10 ft | Rewind Type | Automatic |
Locking Type | Automatic | Hook Type | 3 Rivet |
Case Type | Closed | Case Material | ABS |
Case Color | Red | Includes | Belt Clip |
UPC | 045242527519 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |