MILWAUKEE TOOL 48-22-0125 25' Compact Magnetic Tape Measure
Description
Magnetic tape measure made of nylon bond blade protection. It has 5-point reinforced frame with magnetic hook, finger stop. It has double sided printing, blue print scale. Wire form belt clip.
Specifications
Brand Name | Milwaukee | Item Name | Tape Measure with Finger Stop |
Type | Magnetic, Premium, Dual-Sided | Blade Length | 25 ft |
Blade Width | 1-1/16 in | Blade Material | Steel |
Graduations | 1/16 in | Measuring System | SAE |
Blade Color/Finish | Yellow/Nylon Coating | Markings | Stud |
Standout | 10 ft | Rewind Type | Automatic |
Locking Type | Automatic | Hook Type | 3 Rivet |
Case Type | Closed | Case Material | ABS |
Case Color | Red | Dimensions | 3-1/4 in |
Includes | Belt Clip | UPC | 045242486908 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |