Abbotsford
mil48220126

MILWAUKEE TOOL 8m/26 ft Compact Magnetic Tape Measure

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0126

Description

Milwaukee's Compact Magnetic Tape Measures have up to 9’ of standout and a magnet that easily adheres to EMT & steel studs for ease of use. Built with nylon blade protection and a 5-point reinforced frame, these measuring tapes are wear and impact resistant. For increased productivity on the job site, the tape measures feature double sided printing with blue print scale allowing you to easily read and transfer measurements. The magnetic tip tape measures also feature a finger stop, which protects your finger and gives control during blade retraction.

Specifications

Brand Name Milwaukee Item Name Tape Measure
Type Magnetic Blade Length 26 ft
Blade Width 1-1/16 in Blade Material Steel
Graduations 1/16 in Blade Color/Finish Yellow/Nylon Coating
Hook Type 3 Rivet Case Type Closed
Case Material ABS Case Color Red
Includes Belt Clip UPC 045242527540

Packages

1 - UNIT - 1 6 - UNIT - 6