Abbotsford
mil48220135

MILWAUKEE TOOL 48-22-0135 35' Compact Magnetic Tape Measure

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0135

Description

Our Compact Magnetic Tape Measures have up to 9’ of standout and a magnet that easily adheres to EMT & steel studs for ease of use. Built with our nylon bond blade protection and a 5-point reinforced frame, these measuring tapes are wear and impact resistant. For increased productivity on the job site, the tape measures feature double sided printing with blue print scale allowing you to easily read and transfer measurements. The magnetic tip tape measures also feature a finger stop, which protects your finger and gives control during blade retraction.

Specifications

Brand Name Milwaukee Item Name Tape Measure
Type Compact Magnetic Blade Length 35 ft
Blade Width 1-1/16 in Blade Material Steel
Graduations 1/16 in Measuring System Imperial
Blade Color/Finish Yellow Standout 10 ft
Rewind Type Automatic Locking Type Automatic
Hook Type 3-Rivet Case Type Closed
Case Material ABS Case Color Red
Dimensions 3.74 in L x 1.95 in W x 3.39 in H UPC 045242527557

Packages

1 - UNIT - 1 6 - UNIT - 6