![mil48220326](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458933082.jpg?preset=medium)
MILWAUKEE 48-22-0326 8m/26ft Compact Wide Blade Magnetic Tape Measure
Description
Magnet holds to EMT & steel studs
Specifications
Brand Name | Milwaukee | Item Name | Tape Measure with Finger Stop |
Type | Impact-Resistant, Magnetic, Compact | Blade Length | 26 ft |
Blade Width | 1 in | Blade Material | Steel |
Graduations | 1/16 in, 1/8 in, 1/4 in, 1/2 in, 1 ft, 1 mm, 1 cm, 1 m | Measuring System | SAE/Metric |
Blade Color/Finish | Yellow/Nylon Coated | Markings | Stud |
Standout | 12 ft | Rewind Type | Automatic |
Locking Type | Slide | Hook Type | 3-Rivet End |
Case Type | Closed | Case Material | ABS |
Case Color | Black/Red | Standards | SAE |
UPC | 045242560356 |
Packages
1 - UNIT - 1 |