Abbotsford
mil48225225

MILWAUKEE TOOL 26 ft Milwaukee Magnetic Tape Measure

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-5225

Description

Milwaukee® Magnetic tape measures are nothing but Heavy Duty®. Using nylon blade protection and a 5-point reinforced frame, they offer up to 10X longer blade life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee® magnetic tapes feature a new-to-world dual magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the finger stop, which protects your finger when the blade retracts.

Specifications

Brand Name Milwaukee Item Name Tape Measure
Type Magnetic, Double-Sided, Power-Return Blade Length 8 m
Blade Material Steel Measuring System Imperial
Blade Color/Finish Black Standout 9 ft
Case Material Plastic Case Color Black/Red
UPC 045242296910

Packages

1 - UNIT - 1 6 - UNIT - 6