MILWAUKEE TOOL 25 ft Non-Magnetic Tape Measure
Description
Milwaukee Tape Measures are nothing but heavy duty. Using Nylon Blade Protection and a 5-point reinforced frame, they offer up to 10X longer life. Additional innovative features include the finger stop, which protects your finger when the blade retracts and a large hook, that allows the tape to grip materials from all angles.
Specifications
Brand Name | Milwaukee | Item Name | Tape Measure |
Type | Heavy Duty | Blade Length | 25 ft |
Blade Width | 1-1/16 in | Blade Material | Steel |
Graduations | 1/16 in | Measuring System | SAE |
Blade Color/Finish | White/Yellow | Standout | 9 ft |
Rewind Type | Automatic | Locking Type | Top Forward |
Hook Type | 3 Rivet | Case Type | Closed |
Case Material | High Impact PC-ABS | Case Color | Black/Red |
Dimensions | 3.25 in L x 2 in W x 3 in H |
Packages
1 - UNIT - 1 |