![mil48227225](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74111960.jpg?preset=medium)
MILWAUKEE TOOL 8m/26ft Magnetic Tape Measure
Description
PRODUCT FEATURES:• Nylon Bond Blade Protection• 5-Point Reinforced Frame• Magnetic Hook• Finger Stop• Double Sided Printing• Blue Print Scale• Wire Form Belt Clip
Specifications
Brand Name | Milwaukee | Item Name | Tape Measure |
Type | Premium, Magnetic | Blade Length | 26 ft/8 m |
Blade Width | 1 in | Blade Material | Steel |
Graduations | 1/16 in Top, 1 mm Bottom | Measuring System | SAE/Metric |
Markings | Stud | Standout | 9 ft |
Rewind Type | Automatic | Hook Type | 3-Rivet End |
Case Type | Closed | Case Material | ABS |
Case Color | Black/Red | Dimensions | 3-1/2 in L x 1.83 in W x 3.2 in H |
UPC | 045242486946 |
Packages
1 - UNIT - 1 |