STANLEY TOOLS 25 ft x 1 inch Measuring Tape, Yellow
Description
25'x 1" Stanley® Tape Rule (Fractional Read Scale)
Specifications
Brand Name | Stanley | Item Name | Tape Rule |
Type | 3 Rivets | Measuring System | Fractional Read, Imperial |
Length | 25 ft | Width | 1 in |
Material | Plastic | Standout | 7 ft |
Color/Finish | Yellow | UPC | 076174304541 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |