STANLEY TOOLS 8m/26 ft Stanley PowerLock Classic Tape Rule
Description
Mylar® polyester film extends life of entire blade. Chrome high-impact ABS case is job site tough. Secure blade lock won't creep during measurements. 16 and 19.2 stud center markings simplify framing jobs. Corrosion-resistant Tru-zero end hook for accurate measurements.
Specifications
Brand Name | Stanley | Sub Brand | PowerLock® |
Item Name | Tape Measure | Blade Length | 26 ft |
Blade Width | 1 in | Graduations | cm |
Measuring System | Imperial | Rewind Type | Power Return |
Hook Type | Tru-Zero | Case Color | Metallic |
UPC | 076174334289 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |