![sta33725](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909608.jpg?preset=medium)
STANLEY TOOLS 1-1/4 inch Wx25 ft L Stanley FatMax Measuring Tape Rule
Description
STANLEY® FATMAX® Measuring tape with BLADEARMOR™ coating on the first 4-1/2"inch maximizes durability of the blade. MYLAR® polyester film extends life of entire blade. High-impact ABS case with durable rubber-holds up to heavy use. Top-forward blade lock makes locking and unlocking easy. Cushion grip provides comfortable, slip-resistant hold. Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.
Specifications
Brand Name | Proto | Sub Brand | FatMax® |
Item Name | Tape Measure | Type | Reinforced |
Blade Length | 25 ft | Blade Width | 1-1/4 in |
Blade Material | Steel | Graduations | IN/FT To 1/16ths |
Measuring System | Imperial | Markings | 16 and 19.2 in Stud Center |
Standout | 11 ft | Rewind Type | Automatic |
Hook Type | Tru-Zero | Case Type | Cushion Grip |
Case Material | High-Impact ABS | Case Color | Yellow/Black |
UPC | 076174337259 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |