STANLEY TOOLS 33-726 STANLEY®
Description
STANLEY® FATMAX® Measuring tape with BLADEARMOR™ coating on the first 4-1/2"inch maximizes durability of the blade. MYLAR® polyester film extends life of entire blade. High-impact ABS case with durable rubber-holds up to heavy use. Top-forward blade lock makes locking and unlocking easy. Cushion grip provides comfortable, slip-resistant hold. Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.
Specifications
Brand Name | Proto | Sub Brand | FatMax® |
Item Name | Tape Measure | Type | Reinforced |
Blade Length | 26 ft | Blade Width | 1-1/4 in |
Measuring System | Metric/SAE | Rewind Type | Power Return |
Case Type | Cushion Grip | Case Material | High-Impact ABS |
Case Color | Yellow | UPC | 076174337266 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |