Abbotsford
mil48223209

MILWAUKEE TOOL 48-22-3209 INKZALL Fine Point Black Marker (12/Pack)

Price $18.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3209

Description

The 12-piece INKZALL™ Black Fine Point Jobsite Marker Set features clog-resistant tips and gives you the ability to write on dusty, wet, or oily surfaces. The durable permanent marker tips are designed for writing on rough surfaces such as OSB, cinderblock, and concrete, and the ink dries quickly to reduce smearing. The construction marker also has a built-in hard hat clip providing you with easy storage and access. You can leave the marker cap off for up to 72 hours and the fine tip will remain completely functional. Our MILWAUKEE® INKZALL™ markers showcase our relentless mission to provide you with innovative solutions and commitment to best-in-class durability.


Writes on dusty, wet, and oily surfaces

Clog resistant tip for better marking performance

Up to 72 hour cap off life- tip will not dry

MRKR tip optimized for rough surfaces such as OSB, cinder-block, and concrete

Built-In hard hat storage clip

Quick dry time - ink dries in seconds to reduce smearing

Fine point

Lanyard hole - secure marker through cap or clip

Anti-roll design - marker won’t roll away without cap

PERM, non-toxic ink (ASTM D 4236 certified)

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Jobsite Marker Type Permanent Marker
Ink Color Black Tip Type Fine
Tip Size Fine Point Applicable Materials Dusty, Wet or Oily Surfaces, Concrete, OSB and Rough Surfaces
UPC 045242551569

Packages

1 - UNIT - 1