Abbotsford
mil48223104

MILWAUKEE TOOL 48-22-3104 Inkzall Black Fine Point Marker (4/Pack)

Price $6.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3104

Description

INKZALL™ Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL™ markers have a built-in hard hat clip for easy storage and access. INKZALL™ markers confirm to Milwaukee’s commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.


Wear Resistant tip - acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete

Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs

72 HR cap off life - leave the cap open for up to 72 hours without drying out

Hard hat clip: attaches for easy access

Anti-roll design: marker won’t roll away without cap

Writes through dusty, wet and oily surfaces

ASTM D 4236 certified: non-toxic ink

Durable marker tip for writing on concrete, OSB and rough surfaces

Built-In hard hat storage clip

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Marker Type Non-Toxic Ink
Ink Color Black Tip Type Acrylic, Fine
Odor/Scent Alcohol Drying Time 10 sec
Composition 100% Non-Hazardous Materials Form Solid Containing Liquid Ink
Flash Point 22 °C Applicable Materials Concrete
Standards ASTM D4236 Application Designed for Writing on Rough Surfaces such as OSB, Cinder Block and Concrete
UPC 045242319480

Packages

1 - UNIT - 1