![rac52466](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974449.jpg?preset=medium)
RACK-A-TIERS 52466 Carpenter's Pencil
Description
Show up your buddies on the job site with your Rack-A-Tiers branded carpenter pencil. They do the job and look great.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Carpenter's Pencil | Type | Home Improvement & Commercial Supplies - Other |
Tip Type | Graphite | Barrel Color | Yellow |
Barrel Material | Wood | Overall Length | 6.0 in |
UPC | 625912524668 |
Packages
6 - UNIT - (6) |