3M„¢ ScotchCode„¢ Marker Pens SMP
Description
ScotchCode™ SMP Permanent marking pen is suggested for use with 3M™ ScotchCode™ write-on products. This pen performs well on nonporous surfaces, has an extra-fine point with permanent, quick-drying ink and is available in black ink.
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Pen | Type | Permanent |
Ink Color | Black | Tip Type | Extra-Fine |
Tip Size | 0.149 mm W | For Use With | 3M ScotchCode Write-On Products and Other Non-Porous Surfaces |
UPC | 054007099635 |
Packages
10 - UNIT - (10) |