![grn025314c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328075276.jpg?preset=medium)
GREENLEE 11/32 inch x 3 inch Greenlee Heavy-Duty Nut Driver
Description
NUT DRIVER,11/32"X3" (POP)
Specifications
Brand Name | Greenlee | Item Name | Hollow-Shank Nutdriver |
Type | Standard, Heavy Duty, Handgrip | Socket Size | 11/32 in |
Socket Type | Hex | Shank Size | 3 in |
Overall Length | 7-5/16 in | Shank Finish | Chrome Plated |
Standards | ASME/ANSI Approved | UPC | 783310546672 |
Packages
1 - UNIT - 1 |