Abbotsford
grn025316c

GREENLEE 7/16 inch x 3 inch Greenlee Heavy-Duty Nut Driver

Price $18.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0253-16C

Description

NUT DRIVER,7/16"X3" (POP)

Specifications

Brand Name Greenlee Item Name Hollow-Shank Nutdriver
Type Standard, Heavy Duty Socket Size 7/16 in
Socket Type Hex Shank Size 3 in L
Overall Length 7-5/16 in Color Green/Black
Shank Material Alloy Steel Shank Finish Chrome Plated
Handle Type Cushion Grip Standards ASME/ANSI Approved
UPC 783310546696

Packages

1 - UNIT - 1
Customers who bought this item also bought