GREENLEE 3/16 inch x 3 inch Greenlee Heavy-Duty Nut Driver
Description
Rugged hollow shaft for bolt clearance. Heavy-duty construction for longer life. Handle colour marked for easy identification of nut driver size. Precision 6-point sockets for accurate fastener fit. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Nutdriver |
Type | Fractional, Heavy Duty, Standard | Socket Size | 3/16 in |
Socket Type | Rugged Hollow | Shank Size | 3 in |
Overall Length | 7-5/16 in | Shank Finish | Chrome-Plated |
Handle Type | Cushion Grip | Standards | ASME/ANSI Approved |
UPC | 783310546641 |
Packages
1 - UNIT - 1 |