Abbotsford
grn025312c

GREENLEE 1/4 inch x 3 inch Greenlee Heavy-Duty Nut Driver

Price $14.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0253-12C

Description

Rugged hollow shaft for bolt clearance. Heavy-duty construction for longer life. Handle colour marked for easy identification of nut driver size. Precision 6-point sockets for accurate fastener fit. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Hollow-Shank Nutdriver
Type Standard, Heavy Duty, Handgrip Socket Size 1/4 in
Socket Type Hex Shank Size 3 in
Overall Length 7-5/16 in Shank Finish Chrome Plated
Standards ASME/ANSI UPC 783310546658

Packages

1 - UNIT - 1