![grn025313c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328140284.jpg?preset=medium)
GREENLEE 5/16 inch x 3 inch Greenlee Heavy-Duty Nut Driver
Description
Rugged hollow shaft for bolt clearance. Heavy-duty construction for longer life. Handle colour marked for easy identification of nut driver size. Precision 6-point sockets for accurate fastener fit. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Hollow-Shank Nutdriver |
Type | Standard, Heavy Duty, Handgrip | Socket Size | 5/16 in |
Socket Type | Hex | Shank Size | 3 in |
Overall Length | 7-5/16 in | Shank Finish | Chrome Plated |
Standards | ASME/ANSI | UPC | 783310546665 |
Packages
1 - UNIT - 1 |