![grn025337c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328101127.jpg?preset=medium)
GREENLEE 8.0mm x 75mm Greenlee Heavy-Duty Nut Driver
Description
Rugged hollow shaft for bolt clearance. Heavy-duty construction for longer life. Handle colour marked for easy identification of nut driver size. Precision 6-point sockets for accurate fastener fit. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Hollow-Shank Nutdriver |
Type | Heavy Duty, Metric | Socket Size | 8 mm |
Socket Type | Rugged Hollow | Shank Size | 75 mm |
Overall Length | 7-5/16 in | Color | Black, Green |
Shank Finish | Chrome Plated | Handle Type | Soft, Cushioned Grip |
Standards | Exceeds ASME/ANSI | UPC | 783310892328 |
Packages
1 - UNIT - 1 |