Abbotsford
kln32700

KLEIN TOOLS 32700 Switch Drive Handle #2 Phillips, #2 SQ

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:32700
Documents Documents

Description

Switch from a handle to a drill in a snap! Power drills make quick work of large fastening jobs but some times, you still need the finesse of a hand tool. Klein's Switch Drive Handle System allows you to easily alternate between a power tool and hand tool minimizing the number of tools and saving space.The patented Quick Release mechanism secures any 1/4'' hex shaft to quickly convert an impact rated accessory to the most rugged, long lasting, powerful hand tool in your bag.PRODUCT FEATURES:- The handle's quick release mechanism easily switches any 1/4'' hex accessory between a power tool and hand tool. - Includes Switch Drive handle and Phillips #2 and Square #2 6'' (152 mm) power blades. - Large Cushion-Grip handle for greater comfort and torque. - Made in the USA. - Pack of 2.

Specifications

Brand Name Klein Tools Item Name Switch Drive Handle
Socket Size 1/4 in Socket Type Hex
Shank Size 6 in Overall Length 270 mm
Handle Type Cushion Grip Includes #2 Phillips, #2 Square Drivers
UPC 926443270018

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok