Abbotsford
kln32801

KLEIN TOOLS 32801 5-in-1 Multi-Nut Driver Heavy Duty

Price $41.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32801

Description

Reduce the number of individual nut drivers in your belt with this multi-nut driver featuring multiple sizes in one tool. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.PRODUCT FEATURES:• Includes 3/16'', 1/4'', 5/16'', 3/8'' and 9/16'' six-point hex nut drivers• Solid build quality with nut drivers that exceed the standard torque performance• Hollow shafts accommodate long bolts• Color-coded bands for easy identification• Wrench-assist to help remove stubborn fasteners

Specifications

Brand Name Klein Tools Item Name Nut Driver
Type Round, Heavy Duty, 5-in-1 Socket Size 3/16, 1/4, 5/16, 3/8, 9/16 in
Shank Size 4 in Overall Length 9.1 in
Color Black UPC 092644328015

Packages

1 - UNIT - 1 2 - UNIT - 2