Abbotsford
kln635516

KLEIN TOOLS 5/16 ft ft Heavy-Duty Nut Driver

Price $20.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:635-5/16

Description

Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver feature a through-handle, completely hollow shaft to allow for nutdriving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.PRODUCT FEATURES:• Hollow shaft allows for nut driving on unlimited bolt length• Color coding for easy identification of different sizes• Wrench assist for additional torque• Magnetic feature helps retain nut• Heavy duty shaft with classic Cushion-Grip handle

Specifications

Brand Name Klein Tools Item Name Hollow Shaft Nutdriver
Type Heavy Duty, Magnetic Tip Socket Size 5/16 in
Socket Type Hex Shank Size 4 in
Overall Length 9 in Color Yellow
Shank Material Steel Shank Finish Chrome Plated
Handle Type Cushion Grip Standards ASME, ANSI Approved, Military Specification
Application Nut Driving on Unlimited Bolt Lengths UPC 092644322624

Packages

1 - UNIT - 1 3 - UNIT - 3