Abbotsford
kln63012

KLEIN TOOLS 1/2 inch x 3 inch Hollow Shank Cushion-Grip Nut Driver

Price $17.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-1/2

Description

Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.PRODUCT FEATURES:- Standard length for most applications - Fits over long bolts and studs - Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications - Internal flanges provide solid, twist-resistant shaft anchor - Premium chrome plated for smooth feel and corrosion resistance - Meets or exceeds applicable ASME / ANSI specifications - Handle end is also color coded for easy identification - Cushion-Grip handle allows for greater torque and comfort - Tip-Ident quickly identifies nut driver and size


Standard length for most applications fits over long bolts and studs

Handle end is also color coded for easy identification

Cushion-Grip™ handle allows for greater torque and comfort

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Corrosion Resistance
Socket Size 1/2 in Shank Size 3 in
Overall Length 7.313 in Color Red
Shank Material Steel Shank Finish Chrome Plated
Handle Type Cushion Grip Handle Material Rubber
For Use With Long Bolts and Studs Standards ASME/ANSI Approved
Application For Bolt Applications UPC 092644650079

Packages

1 - UNIT - 1 4 - Unit - 4