
KLEIN TOOLS 7/16 inch x 3 inch Magnetic Tip Nut Driver
Description
PRODUCT FEATURES:- Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts - Full hollow shaft facilitates work on long bolt applications - Cushion-Grip handle allows for greater torque and comfort - Handle dome is color coded for easy identification - Internal flanges provide solid, twist-resistant shaft anchor
Specifications
Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
Item Name | Hollow Shaft Nutdriver | Type | Handgrip, Magnetic |
Socket Size | 7/16 in | Shank Size | 3 in |
Overall Length | 7-5/16 in | Handle Material | Rubber |
UPC | 092644652073 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |