Abbotsford
kln632

Klein Tools Drive-A-Matic Cushion-Grip Nut Driver

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:632
Documents Documents

Description

Automatically fits 15 different nut and screw sizes. Hex head adjusts to the proper size as you turn it. Drives or loosens hex nuts from 1/4 inch (6 mm) to 7/16 inch (11 mm), hex-head screws from No. 6 to 1/4 inch (6 mm) and socket-head cap screws from No. 8 to 5/16 inch (8 mm). Cushion-Grip handle to greater torque and comfort. Internal flanges provide solid, twist-resistant shaft anchor. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Premium chrome-plated shaft for smooth feel and corrosion resistance. Tip-Ident quickly identifies driver and size.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Socket Size 1/4 - 7/16 in Hex Nut, #6 - 1/4 in Hex-Head Screws, #8 - 5/16 in Socket-Head Cap Screws Socket Type Hex
Overall Length 7 in Color Yellow/Black
Shank Material Steel Shank Finish Chrome Plated
Handle Type Cushion Grip Handle Material Plastic
Application Facilitate Work on Stacked Circuit Boards or other Long Bolt UPC 926446501614

Packages

1 - UNIT - 1