![klnpnd9165](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255330816.jpg?preset=medium)
KLEIN TOOLS PND9165 9/16-Inch x 5-inch Power Nut Driver
Description
Hollow shaft magnetic nut driver for long bolts, studs or threaded rod. Impact rated for the most aggressive power tools. 1/4 hex quick connect with wrench assist.
Specifications
Brand Name | Klein Tools | Item Name | Hollow Shaft Nutdriver |
Type | Handgrip, Magnetic | Socket Size | 9/16 in |
Shank Size | 127 mm | Overall Length | 6.3 in |
Application | For Long Bolts, Studs or Threaded Rod | UPC | 092644327568 |
Packages
1 - UNIT - 1 |