Abbotsford
klns116

KLEIN TOOLS 11/32 inch Nut Driver, 6-Inch Shaft

Price $14.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S116

Description

Get to those deeply recessed bolts and studs with Klein's 6'' (152 mm) nut driver. The hollow shaft fits over extra-long bolts and studs. The smooth Comfordome handle fits comfortably in the palm of the hand. The amber handle helps to identify this tool quickly.PRODUCT FEATURES:- Reaches into deep recesses - Fits over long bolts and studs - Smooth Comfordome handles fit the palm of the hand comfortably - Handles are color-coded for easy identification - Hollow shafts facilitate work on stacked circuit boards or other long bolt applications - Chrome-plated shaft helps prevent corrosion - Internal flanges provide solid, twist-resistant shaft anchor - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type Handgrip Socket Size 11/32 in
Shank Size 6 in Overall Length 9-5/8 in
Color Green Handle Type Smooth Comfort Grip
Handle Material Plastic For Use With Long Bolts and Studs
UPC 092644326356

Packages

1 - UNIT - 1 6 - UNIT - 6