![idi35291](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/218481880.jpg?preset=medium)
IDEAL INDUSTRIES 35-291 3-1/4 x 1/4 inch Nutmaster Nutdriver
Description
Long, hollow shank handles longer bolts. Identification and color coding on ends. Nickel/chrome plated to resist rust and corrosion. Cushioned rubber grips. Models 35-292 and 35-295 fit Twister® Wire Connectors.
Specifications
Brand Name | Ideal | Sub Brand | Nutmaster® |
Item Name | Nutdriver | Type | Hollow, Long |
Socket Size | 1/4 in | Socket Type | Hollow |
Shank Size | 3-1/4 in | Color | Red |
Shank Finish | Nickel/Chrome Plated | Handle Type | Cushion Grip |
Standards | Buy American Compliant, California Proposition 65 Warning | Application | For 1/4 IN Nuts |
UPC | 783250352913 |
Packages
1 - UNIT - 1 |