![idi35292](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359472.jpg?preset=medium)
IDEAL INDUSTRIES 35-292 3-1/4 inch x 5/16 inch Nutmaster Nutdriver
Description
Nutmaster® nutdriver for 5/16 inch nuts. 3-1/4 inch long hollow shank handles longer bolts. Nickel chrome plated to resist rust and corrosion. Cushioned rubber grips. Lifetime guarantee.
Specifications
Brand Name | Ideal | Sub Brand | Nutmaster® |
Item Name | Hollow-Shank Nut Driver | Socket Size | 5/16 in |
Shank Size | 3-1/4 in | Color | Yellow |
Shank Finish | Nickel Chrome Plated | Handle Type | Cushioned Rubber Grip |
Application | Long Bolts and Studs | UPC | 783250352920 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |