IDEAL INDUSTRIES 35-294 3-1/4 inch x 3/8 inch Nutmaster Nutdriver
Description
Long, hollow shank handles longer bolts. Identification and color coding on ends. Nickel/chrome plated to resist rust and corrosion . Cushioned rubber grips. Models 35-292 and 35-295 fit Twister® Wire Connectors.
Specifications
Brand Name | Ideal | Sub Brand | Nutmaster® |
Item Name | Hollow-Shank Nutdriver | Type | Long |
Socket Size | 3/8 in | Shank Size | 3 in L |
Overall Length | 7-5/16 in | Color | Black |
Shank Finish | Nickel Chrome Plated | Handle Type | Cushion Grip |
Handle Length | 4-5/16 in | Handle Material | Rubber |
Application | For Deep Electrical Boxes | UPC | 783250352944 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |