IDEAL INDUSTRIES 35-295 4 inch x 7/16" Nutmaster Nutdriver
Description
Nutmaster® nutdriver for 7/16 inch nuts. 4 inch long hollow shank handles longer bolts. Nickel chrome plated to resist rust and corrosion. Cushioned rubber grips. Lifetime guarantee.
Specifications
Brand Name | Ideal | Sub Brand | Nutmaster® |
Item Name | Hollow-Shank Nutdriver | Type | Handgrip |
Socket Size | 7/16 in | Shank Size | 4 in |
Color | Brown | Application | For 7/16 in Nuts |
UPC | 783250352951 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |