Abbotsford
mil49664522

MILWAUKEE TOOL 1/4 inch SHOCKWAVE Magnetic Nutdriver

Price $10.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-4522
Documents Documents

Description

Milwaukee SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type Magnetic Application For Fastening In Tight Spaces, Heavy Duty Impact Applications, Drilling And Fastening Needs
UPC 045242196470

Packages

1 - UNIT - 1