![rac70462ry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974406.jpg?preset=medium)
RACK-A-TIERS 70462RY C-Rhex™ Driver Bit 1/4 - 5/16 in Hex
Description
Instantly change between 1/4in and 5/16in hex sizes with this magnetic, one of a kind, dual-sided hex driver. The tested torque of either side of the bit is equal to that of a standard one-piece driver bit.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | C-Rhex™ |
Item Name | Driver Bit | Type | Dual-Sided, Magnetic, Reversible Socket |
Specifications | Malco C-Rhex Dble-End Magnetic 2" Hex Driver 1/4" & 5/16" -Rd/Yw | Material | Steel |
Finish | Blued | Color | Red/Yellow |
Drive Size | 1/4 - 5/16 in | Shank Type | Hex |
Dimensions | 2 in | UPC | 625912043022 |
Packages
1 - UNIT - 1 |