Abbotsford
klnj12098

KLEIN TOOLS J12098 Journeyman Universal Combination Pliers

Price $85.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J12098

Description

These 8-Inch Universal High-Leverage Combination Pliers feature a crimping die behind the hinge for superior leverage while crimping non-insulated connectors, lugs and terminals and and a high-leverage design, with the rivet closer to the cutting edge for 40% greater cutting and gripping power than other pliers designs.The universal tapered head-design allows for greater access in confined spaces. Klein’s trademark dual-material Journeyman handles feature a soft outer surface for comfort and a hard inner material for toughness and durability.


Pliers with crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals

State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability

Hard, black material for toughness and durability

Soft material on outer surface for comfort and a firm grip

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Combination Plier with Grip Type High-Leverage
Nominal Capacity 2-1/8 in Jaw Type Universal, Tapered
Jaw Size 1.781 in L x 1.031 in W x 17/32 in T Jaw Material Steel
Handle Length 5-3/4 in Handle Material Journeyman
Overall Length 8-3/4 in Color Dark Blue/Black
Application For Non-Insulated Connectors, Lugs and Terminals UPC 092644700002

Packages

1 - UNIT - 1 6 - UNIT - 6