Abbotsford
mil48223078

MILWAUKEE TOOL 48-22-3078 7-in-1 High-Leverage Combination Pliers

Price $52.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3078

Description

The 7-in-1 High-Leverage Combination Pliers feature seven core functions for electrical installation. The wide jaw pliers make grabbing and twisting wire easy, while the crimper provides you with added functionality when working with both insulated and non-insulated terminals. The wire cutter, wire stripper, and loop maker allow you to make quick wire preparation. The built-in reamer allows you to ream ½” through 1” conduit, while the bolt cutter cuts #6 and #8 bolts. A swing-lock design delivers fast, one-handed operation, and the high-leverage handles make cutting and crimping easier. The MILWAUKEE® 7-in-1 electrical pliers provide maximum productivity and are perfect for the toughest jobsites.


Wide Jaw Pliers - Grab and Twist Wire

CRMPer - CRMP INSUL and Non-INSUL TERMs

Wire Stripper - Strips 8-18awg Solid and 10-20awg STRD Wire

Wire Cutter - Cuts up to (4) 12awg Wires

Loop Maker

Reamer - Ream 1/2" - 1" COND

BLT Cutter - Cut #6 and #8 BLTs

High LVRage HNDLs - Easier Cutting and CRMPing

Specifications

Brand Name Milwaukee Item Name High-Leverage Combination Plier
Nominal Capacity 0.45 in Jaw Size 1/2 in
Jaw Material Steel Handle Length 5.6 in
Finish Gray Handle Type Insulated
Color Red Application For Cutting, Stripping, Twisting and Crimping Wires, Prying, Reaming
UPC 045242570768

Packages

1 - UNIT - 1