![bury1022](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447784226.jpg?preset=medium)
BURNDY Y1022 #10-22 AWG Burndy® Bare and Insulated Hand Held Plier Type Tool
Description
Hand Held Plier Type Tool, 22 AWG-10 AWG Bare and Insulated
Specifications
Brand Name | Burndy | Sub Brand | Hytool |
Item Name | Hand Held Plier | Type | Insulated, Mechanic Operation |
Overall Length | 8-5/8 in | Applicable Materials | Steel |
For Use With | Solid Core, Braiding Wire, Stranded Conductor | Standards | RoHS Compliant |
Application | For use on #22-10 AWG Nylon Insulated Terminals, #22-10 AWG Nylon Insulated Splices, #22-10 AWG Vinyl Insulated Terminals, #22-10 AWG Vinyl Insulated Splices, #22-10 AWG Uninsulated (Bare) Terminals, #22-10 AWG Uninsulated (Bare) Splices | UPC | 781810700884 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |