Abbotsford
klnj2158cr

KLEIN TOOLS J215-8CR Hybrid Pliers

Price $60.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J215-8CR

Description

Strip, cut, twist, shear and crimp with one tool! With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag.PRODUCT FEATURES:- Multi-purpose tool saves time and lessens the tool count- Strips 10-14 AWG solid and 12-16 stranded wire- High-leverage design for more cutting power- Wide knurled head easily grabs and twists wires- 6-32 and 8-32 bolt shearing- Crimps non-insulated connectors, lugs and terminals- Full length, induction hardened cutting knives for hard wire


Multi-purpose tool saves time and lessens the tool count

Strips 10-14 AWG solid and 12-16 stranded wire

High-leverage design for 34-percent more cutting power

Wide knurled head easily grabs and twists wires

6-32 and 8-32 bolt shearing

Full length, induction hardened cutting knives for hard wire

Dual-material Journeyman grips are more comfortable and last longer than other handles

Specifications

Brand Name Klein Tools Item Name Hybrid Plier with Crimper
Type High-Leverage, Hot Rivet Nominal Capacity 1/2 in
Jaw Size 2 in L x 1/2 in W x 1/2 in T Handle Length 5-3/4 in
Handle Material Journeyman Overall Length 8 in
Color Gray/Black Application For Stripping Crimping Shearing and Side Cutting, Strips (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and Most Hardened Wire
UPC 092644702587

Packages

1 - UNIT - 1