
ABB CM2000A Catamount Terminal Tool
Description
Ratchet crimping tool, Catamount®, 10 inch length, Blue, For insulated terminals (22-10 AWG).
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Crimping Plier | Type | Manual |
Nominal Capacity | 22-10 AWG | Jaw Type | Round Crimp |
Handle Type | Ergonomic Grip | Overall Length | 10 in ; 254 mm |
Application | For Crimping Insulated Terminals | UPC | 786210779317 |
Packages
1 - UNIT - 1 |