GREENLEE 9 inch Greenlee Side-cutting Pliers with Stripping Hole, Molded Grip
Description
PLIERS,SIDE CUT 9" MOLD STRPER
Specifications
Brand Name | Greenlee | Item Name | Side Cutting Plier |
Type | High-Leverage | Jaw Material | Chrome Vanadium Steel |
Handle Type | 2-Component, Insulated, Molded Grip | Overall Length | 9-3/8 in |
Standards | ASME/ANSI | UPC | 783310892649 |
Packages
1 - UNIT - 1 |